Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Studios

Model # :WBB3249885

MPN #: 8000-SET15-Connelly-Dove-BK-7960-1-COVR2UB

KFI Studios 4 Person Modular Seating with Studio Teak Table & Power Outlet, Connelly Dove Fabric

Product Description
Seating:
  • Plywood structure
  • 5" foam seat cushion
  • Weight tested for 400lbs (per seat)
  • Adjustable glides
  • Steel ganging brackets
  • Made in the USA
  • (1) Built in power with power outlet & USB A+C
  • Indoor air quality gold certification
Occasional Table:
  • Base is powder coated steel sheet metal
  • Adjustable plastic glides
  • Tabletops available in high pressure laminate


PRICE
$4,389.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width156 in
Height17 in
Weight Capacity400 lbs
Weight389 lbs
Seat Width36 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeSoft Seating
Table Top Color FamilyStudio Teak
SeriesConversa
Seat Color FamilyConnelly Dove
MaterialFabric
Frame MaterialPlywood/Foam
Arm TypeArmless
Manufacturers Part Number8000-SET15-Connelly-Dove-BK-7960-1-COVR2UB
Back TypeBackless
Seat MaterialFabric
BrandKFI Studios

Warranty

Warranty12 yr