Flash Furniture Modular Lounge Ottoman - Leather - Melrose White - Hercules Imagination Series
Write a Review
|
Questions & Answers (0)
Product Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This ottoman can be used in different seating arrangements or as a spot for clients put their belongings while they wait. Featuring white LeatherSoft tufted upholstery, this elegantly designed ottoman is easy to clean and maintain. LeatherSoft is leather and polyurethane for added softness and durability. This ottoman has a fixed foam filled cushion to provide your guests supreme comfort. This exceptionally durable ottoman is constructed with an integrated stainless steel frame which will withstand years of use. This innovative contemporary ottoman will bring comfort and trend-setting style to your waiting room, reception area or lounge.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28 in |
| Height | 17 in |
| Weight Capacity | 550 lbs |
| Weight | 36 lbs |
| Base | 4 Legged |
Product Details
| Type | Ottoman |
| Frame Color Family | Gray |
| Color | White |
| Series | Hercules Imagination |
| Material | Synthetic Leather |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | ZB-IMAG-OTTOMAN-WH-GG |
| Shape | Square |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |