Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tekton

Model # :WBB3787888

MPN #: DWZ90603

Tekton 4 Piece Phillips & Inch Slotted Screwdriver Set with Mini Stacking Tool Box

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System - This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection - Connect the box to other Mini Stacking Tool Boxes with secure latches
  • Carrying Handle - The handle on top of the box allows one or more boxes latched together to be carried easily
  • Optimized Laser-Marked Foam Layouts - We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two Color Foam - Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
Includes:
  • Phillips #1, #2
  • Slotted 3/16, 1/4 in.
  • Two-Layer Foam
  • Red Mini Stacking Tool Box


PRICE
$53.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizePhillips #1 - #2, Slotted 3/16" - 1/4"

Product Details

Handle MaterialPolypropylene/TPE
Number of Pieces4
MaterialSteel
DescriptionPhillips & Slotted Screwdriver Set
Handle Color FamilyRed/Black
Manufacturers Part NumberDWZ90603
Tip TypeSlotted, Phillips
Handle TypeStraight
BrandTekton