Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726248

MPN #: U360-004-R

Tripp Lite 4-Port USB 3.0 SuperSpeed Hub

Product Description
Tripp Lites U360-004-R USB 3.0 SuperSpeed 4-port hub carries your data from a USB3.0 enabled computer at a blazing 5Gbps transfer rate. Connect to a variety of USB enabled devices such as USB external hard drives, cameras, printers and more. Backward compatible to previous USB generations. Bus powered for use with devices that require minimal power. For more power hungry devices, an external power supply is included. Sleek, compact design is perfect for USB port expansion.

Features:
  • USB 3.0 SuperSpeed compatible
  • 5Gbps Transfer Speed - 10X as fast as USB 2.0
  • Supports USB Battery Charging (BC) specification v1.2
  • On bus-power, 900mA from the USB 3.0 computer port is shared between all four ports
  • The included external power supply provides 2A of power, allowing each port to provide up to 1.5A of charging power to mobile devices
  • Plug-and-Play - No Drivers Required
  • 1 Upstream and 4 Downstream USB ports
System Requirements:
  • Windows, MAC, or Linux computer with an available USB 3.0 port
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/8 in
Depth4-3/4 in
Height2-7/8 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeUSB Hub
ColorBlack
Operating Temperature-20° - 70°C
Power SourceAC Power Adapter
Cable TypeUSB 3.0
MaterialABS
Description4-Port USB 3.0 SuperSpeed Hub
Connector End 1 TypeUSB 3.0 A (Male)
Number of Ports4
Package Quantity1
Manufacturers Part NumberU360-004-R
Connector End 2 Type(4) USB 3.0 A (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH