Important: Phone/tablet charging only. Not compatible with laptops.
Features:
- Easy setup, works with 1 standard outlet
- Charges up to 4 phones, all at full speed
- MFi-certified technology
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 5-1/2 in |
| Height | 1-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Charging Hub |
| Input | 100-240V 50/60HZ 1.5A Max. |
| Color | Black |
| For Use With | Phone, Tablet |
| Power Source | NEMA 5-15P |
| Includes | Two (2) Lightning; Two (2) USB-C |
| Material | Nylon |
| Description | Tabletop Mini Charging Hub |
| Connector End 1 Type | (2) Lightning |
| Package Quantity | 1 |
| Manufacturers Part Number | KB94016 |
| Output | 14V/4A BTU |
| Connector End 2 Type | (2) USB-C |
| Brand | Luxor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MFi, RoHS |