The Clevis Ball Mount from Buyers Products can accept either a 1 in. diameter tow ball or a clevis pin for towing flexibility. The 9-1/2" long tubular shank mount offers a maximum gross trailer weight of 6,000 lbs. It is designed to fit a standard 2 in. receiver tube. The mount features a corrosion-resistant black powder-coated finish.
Features- Accepts either a 1" diameter shank towing ball or a clevis pin for towing flexibility.
- Fits a standard 2" receiver tube
- Corrosion-resistant black powder-coated finish.
- Length: 9-1/4" Tubular Shank
- M.G.T.W. 6,000 lbs.