Swingline® S.F.® 4 Premium Staples, 1/4" Leg Length, 210 Per Strip, 5000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Swingline S.F. 4 Premium Staples are the smart choice for your standard size stapler. These staples are engineered to easily pierce paper and staple without jamming for frustration-free stapling every time. Swingline S.F.4 Premium Staples are designed to deliver high performance stapling with most standard size staplers. Precision engineered chisel point reduces the risk of frustrating jams and effortlessly pierces through papers. Proven to have 75% fewer misforms than comparable staples for worry-free stapling. Standard 0.25" leg length is ideal for most staple jobs Each strip of 210 staples perfectly fits a full size stapler. Use with our most popular models including the Swingline 747. One box contains 5,000 staples and is reusable to keep staples neatly stored.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 1/4 in |
| Strip Size | Full |
Product Details
| Type | Staples |
| Color | Silver |
| For Use With | Swingline Full Strip Staplers |
| Staple Type | Standard |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | S.F.® 4 Premium Staple |
| Manufacturers Part Number | 35450 |
| Sheet Capacity | 25 |
| Brand | Swingline |