Show off your flair for efficiency and your eye for on-point aesthetics. With its iconic design and on-trend color choices, the Swingline® 747® Business Full Strip Desk Stapler is the perfect accessory to turn your workspace into a YOU space. Performance driven stapling mechanism and inner rail always deliver accurate stapling-100% Jam Free Guaranteed when used with S.F.® 4® Premium Staples; and with its durable construction, die-cast metal base and larger than average stapling capacity, it's made to stand up to whatever the day may bring. Positive locking latch allows it to swing open for tacking while securing it in your chosen position, and an adjustable anvil plate rotates when you want to create temporary staples that point out for easy removal.
Swingline® 747 Business Full Strip Desk Stapler, 30-Sheet Capacity, Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Throat Depth | 3 5/8 in |
| Leg Length | 1/4 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Silver |
| Style | Staplers |
| Includes | Includes 1 stapler. |
| Material | Metal |
| Type of Staple Used | Standard |
| Description | 747 Business Full Strip Desk Stapler |
| Package Quantity | 1 Each |
| Sheet Capacity | 20 |
| Brand | Swingline |