Swingline® Premium Hand Stapler, 20-Sheet Capacity, Black/Chrome/Dark Gray
|
Questions & Answers (0)
Product Description
This exceptionally dependable handheld stapler is designed for comfortable long-term performance and precision everyday use. Durable chrome-plated steel with a soft feel. Integrated safety loop for security cable applications. 2" throat depth. Top loads a full strip (210) of 1/4" chisel point staples. Stapler Type: Hand; Staple Capacity: Full Strip (210 Staples); Size of Staple Used: 1/4"; Type of Staple Used: Standard.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Stapler Type | Plier |
| Color | Black |
| Style | Staplers |
| Includes | 1 Stapler |
| Type of Staple Used | Standard |
| Description | Premium Hand Stapler |
| Package Quantity | 1 Each |
| Manufacturers Part Number | 29950 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |