Frog Furnishings 4' Recycled Plastic Kids Picnic Table, Cedar
Write a Review
|
Questions & Answers (0)
Product Description
Made with a solid sheet plastic top specifically designed for use by children. The top allows children to write or play at the table. The seats are made with 2" x 4" Resinwood slats and the black support structure is made from a combination of 2" x 6" and 2" x 4" Resinwood slats.
PRICE
$799.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 21 in |
| Weight | 86 lbs |
| Seat Length | 48 in |
| Seat Width | 7 in |
| Seat Height | 11 in |
| Table Width | 24 in |
| Table Length | 48 in |
Product Details
| Type | Kids Picnic Table |
| Frame Color Family | Black |
| Color | Cedar |
| Cushion Included | No |
| Percent Recycled Content | 100 |
| Material | Recycled Plastic |
| Manufacturers Part Number | PB KPIC4CED |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Frog Furnishings |