Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frog Furnishings

Model # :WBB264187

MPN #: PB APIC6CEDADA

Frog Furnishings 8' A Frame Picnic Table, ADA Compliant, Recycled Plastic, Cedar

Product Description
This Frog Furnishings table is made by Jayhawk Plastics. It is made with various sized Resin wood slats, this table will blend into any traditional environment. The top and seats are made with 2" x 10" Resin wood slats. The table frame is made from 2" x 6" and 2" x 4" Resin wood slats. Frame available in black only. Now with stronger and longer lasting stainless steel hardware. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting. Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.

PRICE
$1,629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length90 in
Width60 in
Height30 in
Weight Capacity1200 lbs
Weight280 lbs
Seat Length72 in
Seat Width9-1/4 in
Seat Height18-1/2 in
Table Width30 in
Table Length90 in

Product Details

Assembly RequiredYes
TypeADA Compliant Picnic Table
Frame Color FamilyBlack
ColorCedar
Cushion IncludedNo
Percent Recycled Content100 %
MaterialRecycled Plastic
Frame MaterialRecycled Plastic
Manufacturers Part NumberPB APIC6CEDADA
Mounting StyleIn Ground or Surface
ShapeRectangular
AccessibilityOne End
BrandFrog Furnishings