Little Giant® Solid Box Trucks with Ergonomic Handle, 2000 lb. Capacity, 48"L x 30"W Deck
Write a Review
|
Questions & Answers (0)
Product Description
Bulk storage and transport trucks have 24" interior height. Raised offset handle was designed to provide added comfort and reduce strain for the operator. Overall height (including handle) is 41-1/2". Features 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters.
PRICE
$909.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 30 in |
| Height | 41-1/2 in |
| Inside Height | 24 in |
| Weight Capacity | 2000 lbs |
| Weight | 127 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | Steel Box Truck with Solid Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 16.1 |
| Handle Type | Ergonomic Pushbar Handle |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | BTXK-3048-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |