Little Giant® Expanded Metal Raised Platform Box Truck, 2000 lb. Capacity, 48"L x 30"W Deck
Write a Review
|
Questions & Answers (0)
Product Description
Raised 12 gauge steel platform helps to minimize bending. Sides extend 20" high above the deck to help contain those big loads and small parts. All-welded construction ships fully assembled and ready for immediate use. 2 swivel, 2 rigid casters with non-marking polyurethane wheels. 21-1/2" Platform Height with 6" roller bearing wheels. 3/4" expanded metal sides for greater visibility and airflow.
PRICE
$935.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 40 in |
| Inside Height | 20 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Steel Box Truck with Solid Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 13.4 |
| Material | Steel |
| Manufacturers Part Number | RP3X-3048-6PY |
| Brand | Little Giant |