4 Step Cross-Over Ladder - 67"L
Write a Review
|
Questions & Answers (0)
Product Description
Cross Over Ladder - Four Steps
This Cross Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided 42" high handrail with 21" mid-rail and fixed 4" toe boards to prevent objects from rolling off. Serrated steps for extra grip and safety are 24" wide and 7" deep with a step height of 10". The overall ladder width is 29". Ground legs include rubber feet for stability. All welded steel construction with removable handrails. Capacity is 500 pounds. Platform is 23-1/2" wide and 40" high. Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards.
This Cross Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided 42" high handrail with 21" mid-rail and fixed 4" toe boards to prevent objects from rolling off. Serrated steps for extra grip and safety are 24" wide and 7" deep with a step height of 10". The overall ladder width is 29". Ground legs include rubber feet for stability. All welded steel construction with removable handrails. Capacity is 500 pounds. Platform is 23-1/2" wide and 40" high. Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards.
PRICE
$2,679.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 29 in |
| Height | 82-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 242 lbs |
| Platform Height | 40 in |
Product Details
| Number of Steps | 4 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | COL-4-36-14 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA |