- Crisp plate valve for extra hard hitting and control
- Ergonomically advanced design for operator comfort
- Heat treated precision cylinder and piston for long life
- Rugged four bolt construction for heavy duty use
- Best for: Foundry plant maintenance and general contactor work
Universal Tool UT8654R, 4" Stroke Chipping Hammer - Round
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$975.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.5 in |
| Weight | 19.5 lbs |
| Bushing | 0.680 Round in |
| Bore | 1-1/8 in |
| Stroke | 4.25 in |
| Hose Size Inside Diameter | 1/2" |
Product Details
| CFM | 8.3 CFM |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 33 CFM |
| Material | Steel |
| Description | Stroke Chipping Hammer |
| Manufacturers Part Number | UT8654R |
| Socket Retainer | Oval Collar |
| BPM | 1700 |
| Average CFM | 8.3 CFM |
| Brand | Universal Tool |