- Heat treated precision cylinder and piston for long life
- Valveless design increases reliability
- Hard wearing replaceable tungsten carbide inserts in each piston
- Handle can be re-positioned to suit application
- Best for: Removal of scale, other residues and concrete scabbling
Universal Tool UT8603, Triple Head Scaling Hammer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.38 in |
| Weight | 9 lbs |
| Bushing | 3 Short Steel in |
| Stroke | 0.875 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| CFM | 5.5 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 22 CFM |
| Description | Triple Head Scaling Hammer |
| Manufacturers Part Number | UT8603 |
| BPM | 3800 |
| Average CFM | 5.5 CFM |
| Brand | Universal Tool |