Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227714

MPN #: T011970

Chicago Pneumatic Engraving Pen Air Scribe® Kit, 13500 BPM, 0.2 CFM

Product Description
Take advantages of this CP9361 compact, light, durable and efficient chipping hammer. The CP9361 range is defined by 2 models, raw CP9361 and kit CP9361-1 (CP9361, pneumatic hose and filter, stylus, chisels and carrying case).

PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Weight0.3 lbs
BoreN/A in

Product Details

Blows per Minute13500 BPM
TypeEngraving Pen Air
CFM0.2 CFM
Pressure90 psi
DescriptionEngraving Pen Air Scribe Kit
Manufacturers Part NumberT011970
PSI90 psi
BPM13500
Average CFM0.2
BrandChicago Pneumatic