Metro® MetroMax 4 Super Slide System, 20-3/8"W x 21-5/8"D x 10-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Easily attached to the shelf frame (under the mats) and is sized to hold 3", 5", 6", and 8" tall tote boxes. Fits MetroMax 4. Corrosion-resistant taupe epoxy finish.
PRICE
$115.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-5/8 in |
| Depth | 20-3/8 in |
| Height | 10-1/4 in |
| Weight | 8 lbs |
Product Details
| Type | Accessory |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Silver |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |