Metro® Combination Single Slide For Tote Racks, 24"L x 7/8"W x 1-1/2"H, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Add extra capacity to your Metro Tote Rack with these additional slides. The S3C Single Slide is used on Single-Bay models and on the outermost posts of Double-Bay and Triple-Bay units. The S4C Double Slide is used on the interior posts of Double-Bay and Triple-Bay models.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 7/8 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Style | Single Slide |
| Type | Slide |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | S3C |
| Brand | Metro |