Desk Organizers & Trays
Availability
Type
Brand
Special Price
Height
Color
Price
Related Products
Keep your workspace organized and looking professional. Heavy cast clear acrylic combines elegance and durability. Non-skid feet protect desk. Can be used separately or stacked in straight or terraced position to meet your organizational needs. Dimensions: 10.6"W x 13.9"D x 2.5"H.
Stacking letter tray is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Side-loading, letter-size desk tray is large enough for papers, folders and notebooks. Stackable design allows letter trays to nest securely on top of one another for solid stacking up to five high. Sturdy, 2.4 lb. wood construction is double-coated with a matte black finish for durability. Faux leather top adds a touch of class. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs. Stylish design with crown molding ...
Officemate Desk Organizer with 9 Compartments & 3" x 5" Photo Frame Clear Stylish, versatile and functional desk organizer works in any office environment and organizes your desk in one convenient accessory. Design includes seven compartments plus slots for 3" x 5" photo and note/envelope holder. Two stepped compartments hold writing utensils, scissors, rulers and more. Another slot accommodates for smaller notes and envelopes. Two compartments swing out to offer easy access and safer storage for smaller objects. One compartment is perfectly molded to keep 3" x 3" self-adhesive notes at ...
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.