Fellowes® Wire Desktop Organizer, 11 Sections, Letter to Legal Size Files, 9"x11.38"x8", Black
Write a Review
|
Questions & Answers (0)
Product Description
Fellowes wire desktop organizer with a wire design keeps files in view. Eleven "vari-spaced" dividers for files or folders. 100% recyclable. Keep all of your important papers and files organized right on your desktop. Perfect for your office, home office, school, or wherever you need to organize important paper or documents, magazines or folders.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 11-3/8 in |
| Height | 8 in |
Product Details
| Type | Desktop Organizer |
| Material | Metal |
| Number of Compartments | 11 |
| Description | Wire File Sorter |
| Color | Black |
| Manufacturers Part Number | 72112 |
| Brand | Fellowes |