Bring order to your office and collect all important files and documents in one place, or simply keep paper supplies within reach! Deflecto's Docutray Multi-Directional Stacking Tray holds letter, legal and A4 size documents. The interlocking design allows trays to self-stack in any direction so you can have more control over how you want your papers and files to be organized. The curved entry lifts paper for easy access and eliminates bent corners on your documents. Stackable trays allow you to maximize desk space and keep your frequently-used files and documents within reach. Classic black color and simple lines will match any office or workspace decor. Great for use in home or traditional offices, storage spaces for office supplies, print and copy areas, and more! Two trays per set.
Deflect-O® Docutray Multi-Directional Stacking Tray, 2 Tiers, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 13-3/4 in |
| Height | 2-1/2 in |
Product Details
| Number of Tiers | 2 |
| Type | Letter Tray |
| Material | Plastic |
| Description | Docutray Multi-Directional Stacking Tray |
| Color | Black |
| Manufacturers Part Number | 63904 |
| Brand | Deflecto |