Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688863

MPN #: 22-2

Kukko 4-Ton Capacity Counterstay - Internal Extractors 21-3 Thru 21-8

Product Description
For use with series 21 and series 21-E. Series 22-1-AS only for 22-1 and 22-2.
  • The counter support can be combined with internal extractors and Kukko screw adapters.\xa0, Almost all components available as replacement parts, time-saving order process thanks to numbering system.
The arms on the counter supports are easy-to-adjust thanks to an internal spring mechanism. (size 1 to 3), The counter support nuts friction resistance is reduced to a minimum as a result of the built-in pressure bearing (size 2 to 5). Thanks to their support struts, sizes (4 and 5) counter struts are particularly suited for large ball bearings, etc. and ensure that the assembly remains stable during the extraction process. Mechanical pressure screw. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
    Support Surface (Metric) 14 x 18mm
  • Counterstay Reach (Metric) 165mm
  • Spread Counter Support (Metric) 100mm
PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Spread3-1/16 in
Jaw Max Reach (A)6-1/2" (165mm)
Max Jaw Spread1" - 3-15/16" (25-100mm)

Product Details

TypeCounterstay Internal Extractor
Capacity4.4
Number of Jaws2
DescriptionSeries 22 Counterstay
Manufacturers Part Number22-2
BrandKukko