Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688844

MPN #: 25-B

Kukko Internal Extractor Set With Counterstays, 1/2"(12mm) To 2-3/4"(70mm)

Product Description
For extracting inner bearings, bearing outer rings and bushings.
  • Practical package for universal use.
  • KUKKO internal extractors can be combined with counter supports and slide hammers.
  • The arms on the counter supports are easy-to-adjust thanks to an internal spring mechanism. (size 1 to 3), Thanks to their support struts, sizes (4 and 5) counter struts are particularly suited for large ball bearings, etc.
  • and ensure that the assembly remains stable during the extraction process.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
The 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Mechanical pressure screw. Milled thread treated with special coating. Instructions on the cover. Secure storage in special foam. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Inner Diameter Of Ball Bearing (Metric) 12 - 70mm
PRICE
$1,995.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14 lbs
Spread1/2" - 2-3/4" (12-70mm) in
Inner Diameter7/16 to 2-3/4 in
Reach3-13/16" - 7-1/16" (97 - 180mm) in

Product Details

TypeCounterstaysInternal Extractor Sets
Number of Jaws2
DescriptionSeries 25 Set Of Bearing Extracting Tools
Manufacturers Part Number25-B
BrandKukko