- 4 Ton Collision Repair Set
- Industry standard couplers are interchangeable with leading manufacturer's units.
- Snap together design of extension tubes allows for easy assembly.
- Sturdy extension tubes hold up in even the toughest situations.
- Automatic overload system on pump protects against damage to equipment.
- 1/2-ton hydraulic spreader tool has 2" jaws that spread from 5/8" to 3-3/8".
- Includes a sturdy plastic case.
- Carries a two-year warranty.
OTC 4 Ton Collision Repair Set - Stinger 1513B
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$859.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 13 in |
| Height | 7 in |
| Weight | 42.7 lbs |
Product Details
| Capacity | 4 Ton |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | OTC1513B |
| Brand | OTC |