- 55-Ton Aluminum Rams Get the strength of a steel ram but about half the weight
- Easily carry these single-acting spring-return rams around the garage shop or into the field for on-the-vehicle repairs
- They are ideal for truck axle correction trailer frame straightening general vehicle maintenance and heavy-duty lifting
- 6-1/8 inch stroke
- Collapsed height 10-3/4 inch and extended height 16-7/8 inch
OTC Aluminum Ram with Half Coupler, 55 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Width | 9 in |
| Height | 16-7/8 in |
| Max Height | 16-7/8 in |
Product Details
| Type | Aluminum Ram |
| Capacity | 55 Ton |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 55-Ton Aluminum Ram with Half Coupler |
| Manufacturers Part Number | 4111 |
| Brand | OTC |
Warranty
| Warranty | Lifetime |