4-V TITAN R12/22/502 L/F Manifold 60" Hose
Write a Review
|
Questions & Answers (0)
Product Description
4-V TITAN R12/22/502 L/F Manifold HAV-60
Forged aluminum alloy body for increased strength and reliability. The new TITAN Test and Charging Manifold is the first forged aluminum manifold in the industry. Special aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated, rugged use.
Forged aluminum alloy body for increased strength and reliability. The new TITAN Test and Charging Manifold is the first forged aluminum manifold in the industry. Special aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated, rugged use.
PRICE
$439.95
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/8" |
Product Details
| Type | Liquid |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Description | 4-Valve Manifold With 60" Plus II - RYB and 3/8" x 45° |
| Manufacturers Part Number | 49925 |
| Refrigerants | R-12 / R-22 / R-502 |
| Brand | Yellow Jacket |