B-60 Charging Hose
Write a Review
|
Questions & Answers (0)
Product Description
B-60 Charging Hose
Special design puts YELLOW JACKET features in a larger volume hose for fast, high vacuum or charging. Hose uses PLUS II hose technology which includes double barrier and higher working pressure.
Special design puts YELLOW JACKET features in a larger volume hose for fast, high vacuum or charging. Hose uses PLUS II hose technology which includes double barrier and higher working pressure.
PRICE
$57.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Connection Size | 3/8" |
Product Details
| Package Quantity | 1 |
| Description | Plus II 3/8" Str. fl. x 3/8" Str. fl. "B" Charging Hose |
| Color | Yellow |
| Burst Pressure | 3000 psi |
| Manufacturers Part Number | 14560 |
| Refrigerants | R-12 / R-134A |
| Max Working Pressure | 600 psi |
| Brand | Yellow Jacket |