- Safely stack specimen tubes vertically without risk of falling over
- Rubberized grips keep organizer steady and in place
- Stack three-high or use the top shelf for other supplies
- Perfect for use on the benchtop or in the refrigerator
- Cell Dimensions are 4-3/8"W x 9-5/8"D x 5-1/2"H
Marketlab 4" Vertical Tube Rack Organizer, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Stack Your Racks and Save Copious Amounts of Space:
PRICE
$87.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15018 |
| Type | Tube Rack Organizer |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Brand | Marketlab |