Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775034

MPN #: 60800

Marketlab™ Large Phlebotomy LabWall Bundle, 4"W x 2"H, White/Clear

Product Description
If you need to get a phlebotomy station up and ready quickly or could use an all-inclusive set to get your existing station organized, Phlebotomy LabWall Bundles are the answer. LabWall is an open-air storage panel that uses slats to hang different accessories. They provide the freedom to reorganize to meet your changing needs without the interference of permanent cabinets or shelving. These bundles include essential organizers and dispensers for phlebotomists.

Features:
  • Designed with phlebotomists in mind, these bundles provide ample storage for blood-draw essentials, while keeping them close at hand.


PRICE
$1,469.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height2 in
Size4"W x 2"H

Product Details

TypeBundles
Package Quantity1
ColorClear
Manufacturers Part Number60800
BrandMarketlab