NoTrax® Niru® Versa Runner Traction Mat 3/8" Thick 4' x Up to 60' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
4 feet
Product Description
NoTrax-Niru Versa Runner
Versa-Runner is made from a 100% Nitrile rubber compound, Niru® Versa Runner® is designed to withstand harsh chemicals, greases, oils, and animal fats while creating a slip resistant work surface. Slotted perforations allow for drainage and a scraper-rib design runs side-to-side on the mat for added traction. The ribbed underside enhances the anti-fatigue value of the mat and also helps to channel liquid away from the work area. It's low profile allows for use in areas with high cart traffic.
Versa-Runner is made from a 100% Nitrile rubber compound, Niru® Versa Runner® is designed to withstand harsh chemicals, greases, oils, and animal fats while creating a slip resistant work surface. Slotted perforations allow for drainage and a scraper-rib design runs side-to-side on the mat for added traction. The ribbed underside enhances the anti-fatigue value of the mat and also helps to channel liquid away from the work area. It's low profile allows for use in areas with high cart traffic.
PRICE
$287.80
($71.95/foot)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 to 60 ft |
| Width | 4 ft |
| Weight | 6 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Cut to Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Niru® Versa Runner |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | Yes |
| Resistance to Oil & Greases | Yes |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen |