DEWALT® 3-Way Round Manifold 1/4" FNPT Inlet, 1/4" FNPT Outlet, 1/4" MNPT I/M Coupler & & Plug
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 3-Way Round Manifold transforms one airline into three, letting you keep multiple tools connected and ready to use without constant switching. The compact round design takes up minimal space in your work area while giving you three outlets from a single air source. This manifold handles pressures up to 300 PSI and airflow of 40 SCFM @ 90 PSI - enough for most air tools to run at full power. Comes assembled with three universal male couplers and one industrial plug that the user must install, so you can start using it right away. Stop wasting time connecting and disconnecting tools and keep your most-used pneumatic tools ready to grab and use, or have a team run them all at the same time!
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Style | Industrial, Automotive, ARO 1/4" Universal Size Interchange |
| Interchange | Industrial, Automotive, ARO 1/4" Universal |
| CFM | 40 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM041-0121 |
| Connection Configuration | 1/4 Industrial Plug |
| PSI | 300 psi |
| Brand | DeWalt |