Drive Medical Stand Alone Toilet Safety Rail RTL12079, 300 Lbs. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
The Stand Alone Toilet Safety Rail by Drive Medical fits most standard and elongated toilets. It comes with padded armrest for added comfort and a magazine rack for added convenience. Easy, tool free assembly. Width Between Arms: 26.3"; Depth: 19.5"; Product Weight: 9 lbs.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Weight Capacity | 300 lbs |
| Size | Standard |
| Width Between Arms | 21" |
Product Details
| Type | Toilet Safety Rail |
| Armrests | Yes |
| Color | White |
| Allergy | Latex Free |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Stand Alone Toilet Safety Rail |
| Manufacturers Part Number | RTL12079 |
| Brand | Drive Medical |