Comfort Grip Tub Rail, 16-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Designed from durable white plastic, this ergonomically designed tub rail from Drive Medical offers both stability and comfort for safe transfer to and from your tub. Its grip is comfortable and simple to use and its width adjusts anywhere from 2 3/4" - 6-1/2". The product arrives easy-to-install, and can be attached to your tub tool-free.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Weight Capacity | 300 |
| Weight | 4 lbs |
Product Details
| Type | Bathtub Safety Rail |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Comfort Grip Tub Rail |
| Color | White |
| Manufacturers Part Number | 12044 |
| Brand | Drive Medical |