Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyWise

Model # :WBB2257306

MPN #: 40-42160

ReadyWise 40-42160 Entrée and Breakfast Bucket, 6 Months, 3 Servings/Day, 2160 Servings

Product Description
This package includes 12 x 120 serving buckets of emergency food entrees as well as 6 x 120 serving bucket of our breakfasts. All of the food is packaged in 4 serving pouches and comes in these sturdy buckets that are easy to store and quickly grab and go if needed. 6 mth. = 3 serv./day for 4 adults or 2 adults & 4 children.

Includes
  • Teriyaki and Rice (48-Srv.)
  • Pasta Alfredo (96-Srv.)
  • Chili Mac (96-Srv.)
  • Cheesy Lasagna (96-Srv.)
  • Tomato Basil Soup w/ Pasta (144-Srv.)
  • Southwest Rice and Beans (144-Srv.)
  • Savory Stroganoff (144-Srv.)
  • Baked Potato Casserole (96-Srv.)
  • Hearty Tortilla Soup (96-Srv)
  • Potatoes and Chicken Pot Pie (96-Srv.)
  • Creamy Pasta & Vegetable Rotini (144-Srv.)
  • Chicken Flavored Noodle Soup (144-Srv.)
  • Cheesy Macaroni (96-Srv.)
  • Granola Strawberry Crunch (120-Srv.)
  • Brown Sugar & Multi-Grain (240-Srv.)
  • Crunchy Granola (120-Srv.)
  • Apple Cinnamon Cereal (240-Srv.)
PRICE
$5,099.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth12 in
Height15 in
Weight372 lbs

Product Details

Number of Servings2160
TypeLong-Term Kit
ColorBlack
Shelf Life25 Years
Includes3 Servings/Day/6 Months
DescriptionEntree and Breakfast Bucket
Package Quantity1
Manufacturers Part Number40-42160
Case MaterialPlastic
BrandReadyWise