Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyWise

Model # :WBB2257271

MPN #: 40-70720

ReadyWise 40-70720 Gourmet Freeze Dried Meat Buckets, 12 Buckets, 720 Servings

Product Description
This package contains 720 servings of assorted gourmet seasoned freeze-dried meat and 240 servings of rice. 15 yr. shelf life. Made in USA. Quality Guaranteed.

Includes
  • Stroganoff Beef (96 Servings)
  • Teriyaki Style Chicken (96 Servings)
  • Southwest Style Chicken (144 Servings)
  • Savory Roasted Ground Beef (144 Servings)
  • Cheesy Beef (96 Servings)
  • Roasted Chicken (144 Serving)
  • Long-Term Instant Rice (240 Servings)
PRICE
$3,499.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth12 in
Height12 in
Weight84 lbs

Product Details

Number of Servings720
TypeLong-Term Kit
ColorBlack
Shelf Life15 Years
Includes720 Meals, 240 Rice Servings
DescriptionGourmet Freeze Dried Meat Buckets
Package Quantity12
Manufacturers Part Number40-70720
Case MaterialPlastic
BrandReadyWise