NOMAD 40-8691 1 1/2" TRANS-FLO GOLD AODD Pump, Aluminum with PTFE/Neoprene Diaphragms & FNPT Ports
Write a Review
|
Questions & Answers (0)
Product Description
ALUMINUM MODEL
1.5" MODEL
NTG40/AMAB/TF/TF/ATF/N/X
NOMAD low cost, high quality TRANS-FLO GOLD air operated double diaphragm pumps. . Direct replacements for comparable Wilden AODD Pump Models . TRANS-FLO GOLD pumps feature a simple, time proven design. Simple to maintain with readily available parts. Fast assembly and delivery time. The TRANS-FLO GOLD Air-Distribution System is a non-stalling design for consistent performance. NOMAD AODD pumps also feature Tracker Seals: NOMAD shaft o-ring seals feature a proprietary design created by the world's preeminent seal material specialist. Low cost, water resistant & easy to install, the Tracker Seal allows for a sharp shift & quality on/off reliability.
1.5" MODEL
NTG40/AMAB/TF/TF/ATF/N/X
NOMAD low cost, high quality TRANS-FLO GOLD air operated double diaphragm pumps. . Direct replacements for comparable Wilden AODD Pump Models . TRANS-FLO GOLD pumps feature a simple, time proven design. Simple to maintain with readily available parts. Fast assembly and delivery time. The TRANS-FLO GOLD Air-Distribution System is a non-stalling design for consistent performance. NOMAD AODD pumps also feature Tracker Seals: NOMAD shaft o-ring seals feature a proprietary design created by the world's preeminent seal material specialist. Low cost, water resistant & easy to install, the Tracker Seal allows for a sharp shift & quality on/off reliability.
PRICE
$2,849.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.25 in |
| Width | 16.44 in |
| Height | 18-7/16 in |
| Weight | 38 lbs |
| Max Diameter Solids | 3/16 in |
| Discharge Connection Size | 1-1/2 in |
Product Details
| Max Fluid Temperature | PTFE 220 / Neoprene 200 °F |
| Type | Air Operated Double Diaphragm Pump |
| Color | Brown |
| Series | Trans-Flo Gold |
| Switch Type | Diaphragms |
| Gallons per Hour | 4560 gal/hr |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 40-8691 |
| Housing Material | Aluminum |
| Base Material | Aluminium |
| Brand | Nomad |
| Solids Handling | Yes |
Warranty
| Warranty | 5 |