Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nomad

Model # :WBB2281514

MPN #: 50-2696

NOMAD 50-2696 2" TRANS-FLO GOLD AODD Pump, Aluminum with Buna-N Diaphragms and FNPT Ports

Product Description
Nomad low cost, high quality TRANS-FLO GOLD air operated double diaphragm pumps. Direct replacements for comparable Wilden AODD Pump Models TRANS-FLO GOLD pumps feature a simple, time proven design. Simple to maintain with readily available parts. Fast assembly and delivery time. The TRANS-FLO GOLD Air-Distribution System is a non-stalling design for consistent performance. Nomad AODD pumps also feature Tracker Seals: Nomad shaft o-ring seals feature a proprietary design created by the world's preeminent seal material specialist. Low cost, water resistant & easy to install, the Tracker Seal allows for a sharp shift & quality on/off reliability.

Features:
  • Wet End Material: Aluminum
  • Air Chambers: Aluminum
  • Center Block: Aluminum
  • Air Valve: Brass
Replaces Wilden® Series P8, PS8, PX8, T8

PRICE
$2,499.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.5 in
Width16.94 in
Height27-5/16 in
Weight72 lbs
Max Diameter Solids1/4 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature180 °F
TypeAir Operated Double Diaphragm Pump
ColorBrown
SeriesTrans-Flo Gold
Switch TypeDiaphragms
Gallons per Hour9780 gal/hr
Discharge Connection TypeFNPT
Manufacturers Part Number50-2696
Housing MaterialAluminum
Base MaterialAluminium
BrandNomad
Solids HandlingYes

Warranty

Warranty5