Global Industrial
Model # :WB239146BK
Global Industrial™ 40"H Mobile Post with Caster Base - Black
Write a Review
|
Questions & Answers (0)
Product Description
40"H Mobile Steel Post for
Global Industrial™ Orbit Computer Workstations
The super strong steel center post moves easily on a stable caster base that measures 24"W x 24 1/2"D. Base includes 4 rugged rubber casters, 2 locking. Includes a cable management opening. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
Global Industrial™ Orbit Computer Workstations
The super strong steel center post moves easily on a stable caster base that measures 24"W x 24 1/2"D. Base includes 4 rugged rubber casters, 2 locking. Includes a cable management opening. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24-1/2 in |
| Height | 40 in |
| Weight | 85 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Color | Black |
| Wheel Type | Rubber (2 Locking) |
| Mounting Location | Mobile |
| Material | Steel |
| Description | 40"H Post with Caster Base |
| Manufacturers Part Number | 239146BK |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |