Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Innoplast

Model # :WB443009YR

MPN #: BP-40-YR

40" Soft Polyethylene Bollard Cover - Yellow Cover/Red Tapes

Product Description
SOFT POLYETHYLENE POST COVER
40"H Cover
Soft bollard cover easily straps over existing posts & bollards to provide increased protection and improved facility appearance. Made of 10 oz. polyethylene fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft bollard cover includes 2"W reflective stripe for high visibility. Fits up to a 7"W pipe. Inside dimension is 7.3". 1 Year Limited Warranty.

PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
159.95
Buy 4 units - 10 units
149.95Save $10.00 (6%)
Buy 11+ units
145.95Save $14.00 (9%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40 in
Inside Diameter7 in
Tape Width2 in
Thickness1/2 in
Diameter7-5/16 in

Product Details

Assembly RequiredNo
TypeSoft Bollard Cover
Tape Color FamilyRed
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberBP-40-YR
Fits7" Post
ShapeRound
BrandInnoplast

Warranty

Warranty1 yr