Eagle 1666 Yellow High Density Polyethylene (HDPE) Drum Cover - For Closed Head Drums
|
Questions & Answers (0)
Product Description
Eagle 1666 POLYETHYLENE DRUM COVER - FOR CLOSED HEAD DRUMS
This Drum Cover is for use with 55 Gallon Closed Head Drums. Rigid, snap-on design will not crack or split when covering or uncovering Drums. Blow-molded polyethylene (HDPE) construction is resistant to most chemicals, acids and solvents. Domed shape prevents water or other contaminants from collecting on top of the Drum or Cover.
This Drum Cover is for use with 55 Gallon Closed Head Drums. Rigid, snap-on design will not crack or split when covering or uncovering Drums. Blow-molded polyethylene (HDPE) construction is resistant to most chemicals, acids and solvents. Domed shape prevents water or other contaminants from collecting on top of the Drum or Cover.
PRICE
$40.46
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Weight | 3 lbs |
| Thickness | 0.125 in |
| Diameter | 23 in |
Product Details
| Material | Polyethylene |
| Description | Closed Head Drum Cover |
| Color | Yellow |
| Manufacturers Part Number | 1666 |
| Brand | Eagle Mfg |