Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sentry

Model # :WBB1653797

MPN #: CNR42

Corner Sentry™ Corner Protector, Covers 4" x 4" of Corner, 42"H, Yellow - Pkg Qty 4

Product Description
Vehicle impact is a constant problem for industrial corners in heavy traffic areas. Corner Sentry™ adds a protective layer to your vulnerable industrial corners. This product is a flexible EVA shield that absorbs impacts and guards both the corner and the vehicle. The product is made of a bright yellow EVA material that adds visibility to the area. It is tapered to provide protection to the corner while keeping a low profile. These industrial corner guards can be installed with mechanical fasteners, adhesives or with the use of Sentry's cinch straps (not included) to square posts or concrete columns. Fits most 90-degree corner applications. Extends 4" each way from the corner. Corner Sentry® is 42" tall. Ideal in warehouses, material-handling facilities or anywhere corners are exposed.

Vehicle impact is a constant problem for industrial corners in heavy traffic areas. Typically, protectors made of metal are bolted or welded in place to spread the blow out to minimize impact. Corner Sentry™ protectors absorb the impact, reducing or eliminating damage to both the corner and to the vehicle. The product is made of a bright yellow EVA material that adds visibility to the area. It is tapered to provide protection to the corner while keeping a low profile. These industrial corner guards can be installed with mechanical fasteners, or with the use of Sentry's cinch straps (not included) to square posts or concrete columns.

  • 42"/107cm tall
  • 2" / 50mm thick (at corner)
  • 1" / 25mm thick (at edge)
  • covers 4"x4" /100x100mm of corner
  • belt recess matches Column Sentry® and Concrete Wrap™ protectors
PRICE
$291.80  Sold in packages of 4 / $72.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Height42 in
Weight6 lbs
Diameter5-1/2 in

Product Details

TypeCorner Protector
ColorYellow
SeriesCornery Sentry®
For Use With4" x 4" Corners
Opening4" x 4"
MaterialEVA Plastic
DescriptionCorner Sentry™ Corner Protector
Package Quantity4
Manufacturers Part NumberCNR42
BrandSentry