- Sealing pad
- 5 - 3 Mil PTFE glass cloth tape strips for sealing arm
- 3 - 10 Mil PTFE glass cloth tape strips for sealing pad replacement
- Wire
- Micro switch
- Arm Spring
- Fuse
Model # :WBB3203990
MPN #: SWS40SK
40" Super Sealer® Service Kit For H-375 Shrink Wrap System
Write a Review
|
Questions & Answers (0)
Product Description
Super Sealer® Shrink Film Service Kit includes:
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
Product Details
| Type | Shrink Film System |
| Includes | Sealing Pad, Glass Cloth Tape Strips, Wire, Micro switch, Arm Spring, Fuse |
| Material | PTFE |
| Description | 40" Super Sealer Shrink Film Service Kit |
| Color | Silver/Black/White |
| Manufacturers Part Number | SWS40SK |
| For Use With | H-375 Shrink Wrap System |