Kit includes:
- Ripack 3000 Heat Tool (there is a 10 year limited manufacturer's warranty on the heat tool)
- 6′ 8" extension combo
- 26′ propane hose
- Securipack-combined fail-safe regulator
- Wrench for tightening fittings
- High impact plastic carrying case
Product Details
| Assembly Required | Yes |
| Type | Heat Tool Kit |
| Airflow | 39-70 CFM |
| Wattage | 80000 W |
| Description | Propane Heat Tool Kit |
| Color | Multi-colored |
| Power Supply | Propane |
| Manufacturers Part Number | DS-RPK3000-KIT |
| BTU | 260000 |
| Brand | Ripack |
Warranty
| Warranty | 10 |