Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483633

MPN #: OP-926-3000

Optima LED Digital Hanging Scale 3,000lb x 0.5lb

Product Description
Optima LED Digital Hanging Scale 3,000 Lbs. x 0.5 Lbs.

Optima digital hanging scales feature unsurpassed high resolution in both hanging and compression applications. With a measurement accuracy of better than 0.02% full scale capacity, this digital hanging scale's performance is 10 times better than that of standard crane scales. Bright LED display that shows both kg and lb.





PRICE
$459.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Height3 in
Weight Capacity3000 lbs
Weight8 lbs
Readability0.5 lbs

Product Details

TypeHanging Scale
DisplayLED
ColorSilver
Power SourceAC/DC with Rechargeable Battery
Voltage110 - 220 V
MaterialSteel
DescriptionCrane Scale
Battery Life Hours70
Manufacturers Part NumberOP-926-3000
Legal for TradeNo
BrandOptima