Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166587

MPN #: 14501

Jackson Safety® 400 Ultra Winterliner, One Size, Blue - Pkg Qty 3

Product Description
Designed with a polyester Sherpa lining and made with cotton twill as the outer shell, this Winterliner has a full head and neck coverage with an extra-long nape and wraparound collar, keeping the heat sealed in and keeping out harsh winds.

Features:
  • Ideal for extreme cold-weather environments
  • Full head and neck coverage with extra-long nape and wraparound collar
  • Shoulder length that can be tucked into jacket
  • Outer shell made of cotton twill
  • Lining made of polyester Sherpa
  • Meets 16 CFR 1610 Class 1
  • Dielectric
  • Flame Resistant


PRICE
$72.75  Sold in packages of 3 / $24.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCold Weather Liner
Reflective TapeNo
ColorBlue
Series400
StyleOver The Head
Closure TypeSlip-On
High VisibilityNo
MaterialPolyester/Cotton
DescriptionCold Weather Liner
GenderUnisex
Package Quantity3
Manufacturers Part Number14501
CoversFull Face
Primary UseCold Weather Protection
BrandJackson Safety