Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3059294
MPN #: JT9-5640071
Product Details
JET® 80A-3 Screw, JT9-6289188
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
JET® 7020 Screw 1/4X5/8 Ref 91, JT9-5713521
For Use With: Jet J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw ...
JET® Hex Screw M8 X 1.25P X 16Lg (Mdl201) Plnr, JT9-6012236
For Use With: Jet 201 (1791261) 7.5 HP-1Ph 230V Helical Cutterhead Planer 201 (1791262) 7.5 HP-3Ph 230V Helical Cutterhead Planer 201 (1791280) 7.5 HP-3Ph 460V Helical Cutterhead Planer 201HH (1791267) 7.5 HP-1Ph 230V Helical Cutterhead Planer 201HH (1791268) 7.5 HP-3Ph 230V Helical Cutterhead Planer 201HH (1791269) 7.5 HP-3Ph 460V Helical Cutterhead Planer
JET® 7020 Screw 5/16X1/2 Ref 90, JT9-5713511
JET® Skt Hd Cp Screw M8 X 1.25P X 16Lg#201Plnr, JT9-6012259