TROLL 4000lb Capacity Drywall Cart, 48"L x 23"W x 44"H
Write a Review
|
Questions & Answers (0)
Product Description
Versatile, strong, and easy to use material handling cart is the all-in-one material handler for every jobsite. With a 3,000-pound load rating and oversized locking swivel casters, this material cart makes moving loads a breeze. It keeps sheet goods vertical and accessible when using the upright handles, or those can be stored away on the cart frame and it can be used as a flatbed. 48Lx12Dx32H" load bed has swivel locking casters can be used to make sure the load is always headed in the right direction. All-steel construction, 8" rubber swivel casters, 1 with brake. Made in the USA. Part has 1 Year Limited Warranty.
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 23 in |
| Height | 44 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 8 in |
| Caster Diameter | 8" in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Caster Type | Rubber Swivel, 1 With Brake/Plate |
| Wheel Type | 8" Rubber Swivel Casters |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1361 |
| Brand | TROLL |
Warranty
| Warranty | 1 yr |