Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800542

Global Industrial™ Drywall Cart, 18" x 48" Deck, 2,400 lbs Capacity

Product Description
✓ Minimal assembly required
✓ Durable steel construction provides long-lasting use
✓ Angled deck and uprights are designed to prevent slippage

Move paneling, sheet rock, drywall, and plywood with ease with the Global Industrial™ Drywall Cart. The open and indented frame design makes this cart ideal for moving the aforementioned around tight corners and from room to room. The 1-¼" tubular 14-gauge steel frame surrounds the entire chassis for added strength, while its rounded corners prevent wall and doorway damage. The deck and uprights are designed to prevent slippage, holding up to 2,400-pounds of load capacity. 1-Year Limited Warranty.

  • 18" deck depth
  • 4" x 8" pneumatic flat free casters
  • 4 rubber wheel swivel casters (2 with brakes) included Knock unit with minimal assembly required Blue powder coat finish
    PRICE
    $355.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    355.95
    Buy 3+ units
    339.95Save $16.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length47-1/2 in
    Width29-1/2 in
    Height46-1/4 in
    Weight Capacity2400 lbs
    Weight99 lbs
    Wheel Diameter8 in
    Gauge12
    Usable Cradle Width18 in

    Product Details

    Assembly RequiredYes
    TypeDrywall Cart
    ColorBlue
    Wheel TypeRubber, 4 Swivel, 2 w/ Brakes
    MaterialSteel
    Manufacturers Part Number800542
    BrandGlobal Industrial

    Warranty

    Warranty1 yr