- Drywall Truck with (4) swivel 8" x 2" Polyurethane casters
- 12" x 43-15/16" deck, gray
Durham Mfg.® Drywall Truck, Steel, 3000 lb. Capacity, 43-5/16"L x 20-1/16"W x 47-9/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-5/16 in |
| Width | 20-1/16 in |
| Height | 47-9/16 in |
| Weight Capacity | 3000 lbs |
| Weight | 75 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Drywall Truck |
| Color | Gray |
| Wheel Type | Polyurethane, 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DTR-2045-8PU-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |